Shop All Chemicals Starting with A
Tci Americas
Alpha-Ionone, 25g
Mfr # I0076-25G
Zoro # G8231163
$59.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 127-41-3
- Molecular Weight 192.3
- Chemical Container Material Clear Glass
- Chemical Formula C13H20O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # I0076-25G
- Zoro # G8231163
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Alpha-Ionone |
Chemical Container Type | Bottle |
CAS Number | 127-41-3 |
Molecular Weight | 192.3 |
Chemical Container Material | Clear Glass |
Chemical Formula | C13H20O |
Shelf Life | 24 mo |
Description
Alpha-Ionone, CAS Number 127-41-3, Molecular Weight 192.3, Chemical Formula C13H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Atrazine, 250mg (A60020-0.25)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- Tci Americas Chemicals Starting with A