Shop All Chemicals Starting with A
Tci Americas
Alpha, alpha'-dichloro-p-xylene, 25g
Mfr # D0430-25G
Zoro # G8045602
$48.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Molecular Weight F.W. 175.05
- Chemical Formula C8H8Cl2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0430-25G
- Zoro # G8045602
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Alpha,alpha'-dichloro-p-xylene |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 175.05 |
Chemical Formula | C8H8Cl2 |
Shipping Restrictions | UN1759, Corrosive Solid, N.O.S., 8, Pg II |
CAS Number | 623-25-6 |
Shelf Life | 24 mo |
Description
Alpha,alpha'-dichloro-p-xylene, CAS Number 623-25-6, Molecular Weight F.W. 175.05, Chemical Formula C8H8Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S., 8, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- ETTORE Super Bucket Sieve (85301)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- Tci Americas Chemicals Starting with A