Shop All Chemicals Starting with A
Tci Americas
Allyl chloride, 500mL
Mfr # C0274-500ML
Zoro # G7979872
product price: $43.35
/ea
$43.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C3H5Cl
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Molecular Weight F.W. 76.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0274-500ML
- Zoro # G7979872
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Allyl chloride |
Chemical Formula | C3H5Cl |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 76.53 |
Shipping Restrictions | UN1100, Allyl Chloride, 3, Pg I, Marine Pollutant |
Chemical Grade | Reagent |
CAS Number | 107-05-1 |
Shelf Life | 24 mo |
Description
Allyl chloride, CAS Number 107-05-1, Molecular Weight F.W. 76.53, Chemical Formula C3H5Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1100, Allyl Chloride, 3, Pg I, Marine Pollutant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Tci Americas Chemicals Starting with A