Shop All Chemicals Starting with A
Tci Americas
Acid Red 87, 25g
Mfr # T0037-25G
Zoro # G8133629
product price: $55.25
/ea
$55.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Formula C20H6Br4Na2O5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0037-25G
- Zoro # G8133629
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acid Red 87 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | C20H6Br4Na2O5 |
Shelf Life | 24 mo |
CAS Number | 17372-87-1 |
Molecular Weight | 691.86 |
Description
Acid Red 87, CAS Number 17372-87-1, Molecular Weight 691.86, Chemical Formula C20H6Br4Na2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- RPI Agarose, 100g (A20090-100.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Agarose, 50g (A20090-50.0)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- STATE CHEMICAL Acidine, PK4 (18041)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Tci Americas Chemicals Starting with A