Shop All Chemicals Starting with A
Tci Americas
Acid Green 5, 25g
Mfr # L0054-25G
Zoro # G8107272
Free Shipping & Returns
$221.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Grade Reagent
- CAS Number 5141-20-8
- Molecular Weight 792.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # L0054-25G
- Zoro # G8107272
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acid Green 5 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 5141-20-8 |
Molecular Weight | 792.84 |
Chemical Formula | C37H34N2Na2O9S3 |
Shelf Life | 24 mo |
Description
Acid Green 5, CAS Number 5141-20-8, Molecular Weight 792.84, Chemical Formula C37H34N2Na2O9S3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- Tci Americas Chemicals Starting with A