Shop All Chemicals Starting with H
Tci Americas
8-Hydroxy-5-Nitroquinoline, 25g
Mfr # H0805-25G
Zoro # G8103748
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0805-25G
- Zoro # G8103748
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 8-Hydroxy-5-Nitroquinoline |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C9H6N2O3 |
Molecular Weight | 190.16 |
CAS Number | 4008-48-4 |
Description
8-Hydroxy-5-Nitroquinoline, CAS Number 4008-48-4, Molecular Weight 190.16, Chemical Formula C9H6N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Tci Americas Chemicals Starting with H