Shop All Chemicals Starting with D
Tci Americas
7-Diethylamino-4-Methylcoumarin, 25g
Mfr # M0631-25G
Zoro # G8228357
$51.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 91-44-1
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula C14H17NO2
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0631-25G
- Zoro # G8228357
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 7-Diethylamino-4-Methylcoumarin |
CAS Number | 91-44-1 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C14H17NO2 |
Shelf Life | 24 mo |
Molecular Weight | 231.29 |
Chemical Grade | Reagent |
Description
7-Diethylamino-4-Methylcoumarin, CAS Number 91-44-1, Molecular Weight 231.29, Chemical Formula C14H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- Tci Americas Chemicals Starting with D