Shop All Chemicals Starting with N
Tci Americas
5-Norbornene-2, 3-Dicarboxylic Anhydride
Mfr # N0331-500G
Zoro # G8212263
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 164.16
- Chemical Container Size 500 g
- CAS Number 826-62-0
- Chemical Formula C9H8O3
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0331-500G
- Zoro # G8212263
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 g |
Details
Item | 5-Norbornene-2,3-Dicarboxylic Anhydride |
Molecular Weight | 164.16 |
CAS Number | 826-62-0 |
Chemical Formula | C9H8O3 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
5-Norbornene-2,3-Dicarboxylic Anhydride, CAS Number 826-62-0, Molecular Weight 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- Tci Americas Chemicals Starting with N