Shop All Chemicals Starting with N
Tci Americas
5-Nitrosalicylic Acid, 250g
Mfr # N0257-250G
Zoro # G8241307
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 96-97-9
- Molecular Weight 183.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0257-250G
- Zoro # G8241307
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 250 g |
Details
Item | 5-Nitrosalicylic Acid |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 96-97-9 |
Molecular Weight | 183.12 |
Chemical Grade | Reagent |
Chemical Formula | C7H5NO5 |
Description
5-Nitrosalicylic Acid, CAS Number 96-97-9, Molecular Weight 183.12, Chemical Formula C7H5NO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- ANALYTIK JENA Compact UV Lamp Stand (353063)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nutrient Broth, 500g (N15100-500.0)
- Tci Americas Chemicals Starting with N