Shop All Chemicals Starting with H
Tci Americas
5-Hexenoic Acid, 25g
Mfr # H0875-25G
Zoro # G8126218
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- CAS Number 1577-22-6
- Chemical Formula C6H10O2
- Shelf Life 24 mo
- Molecular Weight 114.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0875-25G
- Zoro # G8126218
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 5-Hexenoic Acid |
Chemical Grade | Reagent |
CAS Number | 1577-22-6 |
Chemical Formula | C6H10O2 |
Shelf Life | 24 mo |
Molecular Weight | 114.14 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Chemical Container Type | Bottle |
Description
5-Hexenoic Acid, CAS Number 1577-22-6, Molecular Weight 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Tci Americas Chemicals Starting with H