Shop All Chemicals Starting with N
Tci Americas
4-Nitroimidazole, 25g
Mfr # N0506-25G
Zoro # G8217857
product price: $54.45
/ea
$54.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- CAS Number 3034-38-6
- Molecular Weight 113.08
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0506-25G
- Zoro # G8217857
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-Nitroimidazole |
CAS Number | 3034-38-6 |
Molecular Weight | 113.08 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C3H3N3O2 |
Description
4-Nitroimidazole, CAS Number 3034-38-6, Molecular Weight 113.08, Chemical Formula C3H3N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nutrient Broth, 500g (N15100-500.0)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- Tci Americas Chemicals Starting with N