Shop All Chemicals Starting with N
Tci Americas
4-Nitrocatechol, 5g
Mfr # N0273-5G
Zoro # G8251463
product price: $74.95
/ea
$74.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 3316-09-4
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Molecular Weight 155.11
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0273-5G
- Zoro # G8251463
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 5 g |
Details
Item | 4-Nitrocatechol |
CAS Number | 3316-09-4 |
Chemical Container Type | Bottle |
Molecular Weight | 155.11 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C6H5NO4 |
Chemical Container Material | Clear Glass |
Description
4-Nitrocatechol, CAS Number 3316-09-4, Molecular Weight 155.11, Chemical Formula C6H5NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1-UVT)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- Tci Americas Chemicals Starting with N