Shop All Chemicals Starting with N
Tci Americas
4-Nitrobenzyl Alcohol, 25g
Mfr # N0180-25G
Zoro # G8223883
product price: $65.79
/ea
$65.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 619-73-8
- Chemical Container Material Clear Glass
- Molecular Weight 153.14
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0180-25G
- Zoro # G8223883
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-Nitrobenzyl Alcohol |
CAS Number | 619-73-8 |
Chemical Container Material | Clear Glass |
Molecular Weight | 153.14 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C7H7NO3 |
Chemical Container Type | Bottle |
Description
4-Nitrobenzyl Alcohol, CAS Number 619-73-8, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- SP SCIENCEWARE Mason Jar Bottle, Wide Mouth, PK6 (F10914-0000)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- RPI Nutrient Broth, 500g (N15100-500.0)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- Tci Americas Chemicals Starting with N