Shop All Chemicals Starting with N
Tci Americas
4-Nitroanisole, 25g
Mfr # N0126-25G
Zoro # G8274371
product price: $36.65
/ea
$36.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Formula C7H7NO3
- Chemical Container Type Bottle
- Molecular Weight 153.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0126-25G
- Zoro # G8274371
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-Nitroanisole |
Chemical Grade | Reagent |
Chemical Formula | C7H7NO3 |
Chemical Container Type | Bottle |
Molecular Weight | 153.14 |
CAS Number | 100-17-4 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN3458, Nitroanisole, Solid, 6.1, PG III |
Shelf Life | 24 mo |
Description
4-Nitroanisole, CAS Number 100-17-4, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3458, Nitroanisole, Solid, 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINOSTRUMENTI VinoStrumenti VSSS1 Wine Bottle Stopper Stand for 3 Stoppers (VSSS1)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- Tci Americas Chemicals Starting with N