Shop All Chemicals Starting with O
Tci Americas
4-N-Octyloxybenzoic Acid, 25g
Mfr # O0117-25G
Zoro # G8247187
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 2493-84-7
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0117-25G
- Zoro # G8247187
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-N-Octyloxybenzoic Acid |
Chemical Container Material | Clear Glass |
CAS Number | 2493-84-7 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 250.34 |
Chemical Formula | C15H22O3 |
Description
4-N-Octyloxybenzoic Acid, CAS Number 2493-84-7, Molecular Weight 250.34, Chemical Formula C15H22O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O