Shop All Chemicals Starting with O
Tci Americas
4-N-Octyloxybenzaldehyde, 25g
Mfr # O0116-25G
Zoro # G8164867
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- CAS Number 24083-13-4
- Chemical Formula C15H22O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0116-25G
- Zoro # G8164867
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-N-Octyloxybenzaldehyde |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 24083-13-4 |
Chemical Formula | C15H22O2 |
Shelf Life | 24 mo |
Molecular Weight | 234.34 |
Description
4-N-Octyloxybenzaldehyde, CAS Number 24083-13-4, Molecular Weight 234.34, Chemical Formula C15H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- BEL-ART Poxygrid Wire Rack for 250 mL centrifuge (F19856-0250)
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O