Shop All Chemicals Starting with M
Tci Americas
4-Methyl-2-Pentanol, 25mL
Mfr # M0386-25ML
Zoro # G8227849
product price: $23.59
/ea
$23.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions UN2053, Methyl Isobutyl Carbinol, 3, PG III
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0386-25ML
- Zoro # G8227849
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 4-Methyl-2-Pentanol |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2053, Methyl Isobutyl Carbinol, 3, PG III |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 102.18 |
CAS Number | 108-11-2 |
Chemical Formula | C6H14O |
Description
4-Methyl-2-Pentanol, CAS Number 108-11-2, Molecular Weight 102.18, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2053, Methyl Isobutyl Carbinol, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- RPI Murashige and Skoog (M70300-50.0)
- Tci Americas Chemicals Starting with M