Shop All Chemicals Starting with H
Tci Americas
4-Hydroxythiobenzamide, 5g
Mfr # H1308-5G
Zoro # G8209317
$47.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H7NOS
- Shelf Life 24 mo
- Molecular Weight 153.2
- Chemical Grade Reagent
- CAS Number 25984-63-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # H1308-5G
- Zoro # G8209317
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 4-Hydroxythiobenzamide |
Chemical Formula | C7H7NOS |
Shelf Life | 24 mo |
Molecular Weight | 153.2 |
Chemical Grade | Reagent |
CAS Number | 25984-63-8 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
4-Hydroxythiobenzamide, CAS Number 25984-63-8, Molecular Weight 153.2, Chemical Formula C7H7NOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 100g (H12000-100.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI Hematoxylin, 25g (H12000-25.0)
- Tci Americas Chemicals Starting with H