Shop All Chemicals Starting with N
Tci Americas
4-(4-Nitrobenzyl)Pyridine, 25g
Mfr # N0183-25G
Zoro # G8257477
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 25 g
- Chemical Formula C12H10N2O2
- Chemical Container Material Amber Glass
- Molecular Weight 214.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0183-25G
- Zoro # G8257477
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-(4-Nitrobenzyl)Pyridine |
Chemical Container Type | Bottle |
Chemical Formula | C12H10N2O2 |
Chemical Container Material | Amber Glass |
Molecular Weight | 214.22 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 1083-48-3 |
Description
4-(4-Nitrobenzyl)Pyridine, CAS Number 1083-48-3, Molecular Weight 214.22, Chemical Formula C12H10N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- Tci Americas Chemicals Starting with N