Shop All Chemicals Starting with D
Tci Americas
4, 4'-dihydroxyBenzophenone, 500g
Mfr # D0577-500G
Zoro # G6456573
Free Shipping & Returns
$675.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula C13H10O3
- Molecular Weight F.W. 214.22
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0577-500G
- Zoro # G6456573
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | 4,4'-dihydroxyBenzophenone |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C13H10O3 |
Molecular Weight | F.W. 214.22 |
Chemical Container Material | Clear Glass |
CAS Number | 611-99-4 |
Description
4,4'-dihydroxyBenzophenone, CAS Number 611-99-4, Molecular Weight F.W. 214.22, Chemical Formula C13H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate High Range, 30 mL (ST2776-A)
- AQUAPHOENIX SCIENTIFIC Citric Acid, Test Kit, 1 Drop- 0.26 Prcnt (TK1310-Z)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- Tci Americas Chemicals Starting with D