Shop All Chemicals Starting with N
Tci Americas
3-Nonen-2-One, 25mL
Mfr # N0592-25ML
Zoro # G8254333
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 mL
- Molecular Weight 140.23
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula C9H16O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0592-25ML
- Zoro # G8254333
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 3-Nonen-2-One |
Molecular Weight | 140.23 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C9H16O |
Chemical Container Material | Clear Glass |
CAS Number | 14309-57-0 |
Chemical Grade | Reagent |
Description
3-Nonen-2-One, CAS Number 14309-57-0, Molecular Weight 140.23, Chemical Formula C9H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- Tci Americas Chemicals Starting with N