Shop All Chemicals Starting with M
Tci Americas
3-Methyl-2-Butanol, 500mL
Mfr # M0171-500ML
Zoro # G8125159
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 598-75-4
- Chemical Formula C5H12O
- Shipping Restrictions UN1105, Pentanols, 3, PG II
- Chemical Container Size 500 mL
- Molecular Weight 88.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0171-500ML
- Zoro # G8125159
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 3-Methyl-2-Butanol |
CAS Number | 598-75-4 |
Chemical Formula | C5H12O |
Shipping Restrictions | UN1105, Pentanols, 3, PG II |
Molecular Weight | 88.15 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
3-Methyl-2-Butanol, CAS Number 598-75-4, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1105, Pentanols, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- SPECTRUM Molecular Sieve, Type 4A, 8-12 Mesh, 500g (M1257-500GM10)
- Tci Americas Chemicals Starting with M