Shop All Chemicals Starting with M
Tci Americas
3-Maleimidopropionic Acid, 1g
Mfr # M1962-1G
Zoro # G8281758
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Formula C7H7NO4
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M1962-1G
- Zoro # G8281758
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 g |
Details
Item | 3-Maleimidopropionic Acid |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C7H7NO4 |
Shelf Life | 24 mo |
CAS Number | 7423-55-4 |
Molecular Weight | 169.14 |
Description
3-Maleimidopropionic Acid, CAS Number 7423-55-4, Molecular Weight 169.14, Chemical Formula C7H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- Tci Americas Chemicals Starting with M