Shop All Chemicals Starting with I
Tci Americas
3-Iodo-2-Propynyl N-Butylcarbamate, 25g
Mfr # I0666-25G
Zoro # G8207871
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Formula C8H12INO2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0666-25G
- Zoro # G8207871
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3-Iodo-2-Propynyl N-Butylcarbamate |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C8H12INO2 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 55406-53-6 |
Molecular Weight | 281.09 |
Description
3-Iodo-2-Propynyl N-Butylcarbamate, CAS Number 55406-53-6, Molecular Weight 281.09, Chemical Formula C8H12INO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI IPTG, 200 G (I56000-200.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Tci Americas Chemicals Starting with I