Shop All Chemicals Starting with D
Tci Americas
3-(dimethylamino)-1-propanol, 25mL
Mfr # D0661-25ML
Zoro # G7992789
product price: $29.19
/ea
$29.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 25 mL
- Molecular Weight F.W. 103.17
- Shipping Restrictions UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0661-25ML
- Zoro # G7992789
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 3-(dimethylamino)-1-propanol |
Shelf Life | 24 mo |
Molecular Weight | F.W. 103.17 |
Shipping Restrictions | UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II |
Chemical Container Material | Clear Glass |
Chemical Formula | C5H13NO |
CAS Number | 3179-63-3 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
3-(dimethylamino)-1-propanol, CAS Number 3179-63-3, Molecular Weight F.W. 103.17, Chemical Formula C5H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- Tci Americas Chemicals Starting with D