Shop All Chemicals Starting with C
Tci Americas
3'-cyanoacetophenone, 5g
Mfr # C1993-5G
Zoro # G6456792
product price: $38.19
/ea
$38.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6136-68-1
- Chemical Container Size 5 g
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 145.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C1993-5G
- Zoro # G6456792
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 5 g |
Details
Item | 3'-cyanoacetophenone |
CAS Number | 6136-68-1 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 145.16 |
Chemical Formula | C9H7NO |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
3'-cyanoacetophenone, CAS Number 6136-68-1, Molecular Weight F.W. 145.16, Chemical Formula C9H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- Tci Americas Chemicals Starting with C