Shop All Chemicals Starting with D
Tci Americas
3, 5-dinitroBenzoyl chloride, 500g
Mfr # D0825-500G
Zoro # G7934357
Free Shipping & Returns
$951.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1759, Corrosive Solid, N.O.S. (3,5-Dinitrobenzoyl Chloride), 8, Pg III
- CAS Number 99-33-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0825-500G
- Zoro # G7934357
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | 3,5-dinitroBenzoyl chloride |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1759, Corrosive Solid, N.O.S. (3,5-Dinitrobenzoyl Chloride), 8, Pg III |
CAS Number | 99-33-2 |
Chemical Formula | (NO2)2C6H3COCl |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | F.W. 230.57 |
Description
3,5-dinitroBenzoyl chloride, CAS Number 99-33-2, Molecular Weight F.W. 230.57, Chemical Formula (NO2)2C6H3COCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S. (3,5-Dinitrobenzoyl Chloride), 8, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- QUICK Quick Arsenic Low-range Ii (481301)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Tci Americas Chemicals Starting with D