Shop All Chemicals Starting with A
Tci Americas
3', 4'-(Methylenedioxy)Acetophenone, 25g
Mfr # M0874-25G
Zoro # G8118192
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 3162-29-6
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Molecular Weight 164.16
- Chemical Formula C9H8O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0874-25G
- Zoro # G8118192
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3',4'-(Methylenedioxy)Acetophenone |
CAS Number | 3162-29-6 |
Chemical Container Type | Bottle |
Molecular Weight | 164.16 |
Chemical Formula | C9H8O3 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
3',4'-(Methylenedioxy)Acetophenone, CAS Number 3162-29-6, Molecular Weight 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Amphotericin B, 100g (A40030-100.0)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- Tci Americas Chemicals Starting with A