Shop All Chemicals Starting with D
Tci Americas
3, 4-Dimethoxybenzaldehyde, 25g
Mfr # D0507-25G
Zoro # G8086948
product price: $31.79
/ea
$31.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 120-14-9
- Chemical Formula C9H10O3
- Shelf Life 24 mo
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0507-25G
- Zoro # G8086948
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3,4-Dimethoxybenzaldehyde |
Chemical Container Material | Clear Glass |
CAS Number | 120-14-9 |
Chemical Formula | C9H10O3 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 166.18 |
Description
3,4-Dimethoxybenzaldehyde, CAS Number 120-14-9, Molecular Weight F.W. 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI D-Mannitol, 500g (M22080-500.0)
- Tci Americas Chemicals Starting with D