Shop All Chemicals Starting with B
Tci Americas
2-(Trifluoromethyl)Benzaldehyde, 25g
Mfr # T1281-25G
Zoro # G8175610
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 174.12
- Chemical Formula C8H5F3O
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1281-25G
- Zoro # G8175610
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-(Trifluoromethyl)Benzaldehyde |
Chemical Grade | Reagent |
Molecular Weight | 174.12 |
Chemical Formula | C8H5F3O |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 447-61-0 |
Description
2-(Trifluoromethyl)Benzaldehyde, CAS Number 447-61-0, Molecular Weight 174.12, Chemical Formula C8H5F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- Tci Americas Chemicals Starting with B