Shop All Chemicals Starting with O
Tci Americas
2-Octyne, 5mL
Mfr # O0125-5ML
Zoro # G8257772
product price: $65.55
/ea
$65.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 2809-67-8
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0125-5ML
- Zoro # G8257772
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 mL |
Details
Item | 2-Octyne |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 2809-67-8 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN1993, Flammable Liquid, n.o.s (2-Octyne), 3, PG II |
Molecular Weight | 110.2 |
Chemical Formula | CH3(CH2)4C=CCH3 |
Description
2-Octyne, CAS Number 2809-67-8, Molecular Weight 110.2, Chemical Formula CH3(CH2)4C=CCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s (2-Octyne), 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- EZRED Battery Hydrometer S101 (E-442005)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O