Shop All Chemicals Starting with N
Tci Americas
2-Nitrobenzyl Alcohol, 25g
Mfr # N0179-25G
Zoro # G8227867
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula C7H7NO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0179-25G
- Zoro # G8227867
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Nitrobenzyl Alcohol |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C7H7NO3 |
Molecular Weight | 153.14 |
CAS Number | 612-25-9 |
Description
2-Nitrobenzyl Alcohol, CAS Number 612-25-9, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- OAKTON Oakton Buffer Pack, 500 mL of each, PK3 (05942-10)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- Tci Americas Chemicals Starting with N