Shop All Chemicals Starting with N
Tci Americas
2-Nitrobenzaldehyde, 25g
Mfr # N0130-25G
Zoro # G8126148
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 151.12
- Chemical Container Type Bottle
- Chemical Formula C7H5NO3
- CAS Number 552-89-6
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0130-25G
- Zoro # G8126148
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Nitrobenzaldehyde |
Molecular Weight | 151.12 |
Chemical Container Type | Bottle |
Chemical Formula | C7H5NO3 |
CAS Number | 552-89-6 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
2-Nitrobenzaldehyde, CAS Number 552-89-6, Molecular Weight 151.12, Chemical Formula C7H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Green, PK8 (3039G)
- ZORO SELECT Pipette Pump (4YMP8)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- Tci Americas Chemicals Starting with N