Shop All Chemicals Starting with N
Tci Americas
2-Naphthaldehyde, 25g
Mfr # N0003-25G
Zoro # G8219500
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 66-99-9
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0003-25G
- Zoro # G8219500
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Naphthaldehyde |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 66-99-9 |
Chemical Grade | Reagent |
Molecular Weight | 156.18 |
Chemical Formula | C11H8O |
Description
2-Naphthaldehyde, CAS Number 66-99-9, Molecular Weight 156.18, Chemical Formula C11H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- GLAS-COL Fabric Mantle (100A O410)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- Tci Americas Chemicals Starting with N