Shop All Chemicals Starting with M
Tci Americas
2-Methyltetrahydrofuran, 500mL
Mfr # M0437-500ML
Zoro # G8145608
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- Shipping Restrictions UN2536, Methyltetrahydrofuran, 3, PG II
- Chemical Formula C5H10O
- CAS Number 96-47-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0437-500ML
- Zoro # G8145608
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 2-Methyltetrahydrofuran |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Shipping Restrictions | UN2536, Methyltetrahydrofuran, 3, PG II |
Chemical Formula | C5H10O |
CAS Number | 96-47-9 |
Chemical Container Type | Bottle |
Molecular Weight | 86.13 |
Chemical Container Material | Clear Glass |
Description
2-Methyltetrahydrofuran, CAS Number 96-47-9, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2536, Methyltetrahydrofuran, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- POLYSCIENCE Viscometer Holder (300-863)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- Tci Americas Chemicals Starting with M