Shop All Chemicals Starting with M
Tci Americas
2-Methylhexanoic Acid, 5mL
Mfr # M0947-5ML
Zoro # G8240957
product price: $63.99
/ea
$63.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
- Shelf Life 24 mo
- Chemical Container Size 5 mL
- Chemical Grade Reagent
- Molecular Weight 130.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0947-5ML
- Zoro # G8240957
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 mL |
Details
Item | 2-Methylhexanoic Acid |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 130.19 |
Chemical Container Material | Clear Glass |
Chemical Formula | C7H14O2 |
CAS Number | 4536-23-6 |
Chemical Container Type | Bottle |
Description
2-Methylhexanoic Acid, CAS Number 4536-23-6, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- UNITED SCIENTIFIC Diamond Crystal Model (CMSDMD)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- Tci Americas Chemicals Starting with M