Shop All Chemicals Starting with M
Tci Americas
2-Mercaptopyridine N-Oxide Sodium Salt
Mfr # M0632-500G
Zoro # G8142263
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Formula C5H4NNaOS
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0632-500G
- Zoro # G8142263
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Mercaptopyridine N-Oxide Sodium Salt |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C5H4NNaOS |
Chemical Container Type | Bottle |
CAS Number | 3811-73-2 |
Shipping Restrictions | UN3334, Aviation Regulated Liquid, N.O.S., 9 |
Molecular Weight | 149.14 |
Description
2-Mercaptopyridine N-Oxide Sodium Salt, CAS Number 3811-73-2, Molecular Weight 149.14, Chemical Formula C5H4NNaOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- Tci Americas Chemicals Starting with M