Shop All Chemicals Starting with I
Tci Americas
2-Iodobenzoic Acid, 500g
Mfr # I0053-500G
Zoro # G8162450
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 248.02
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Formula IC6H4COOH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0053-500G
- Zoro # G8162450
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Iodobenzoic Acid |
Shelf Life | 24 mo |
Molecular Weight | 248.02 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | IC6H4COOH |
Chemical Container Type | Bottle |
CAS Number | 88-67-5 |
Description
2-Iodobenzoic Acid, CAS Number 88-67-5, Molecular Weight 248.02, Chemical Formula IC6H4COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- BASF Np1 Polyseal Black 10Oz (NP1BLK12)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI IPTG, 200 G (I56000-200.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- Tci Americas Chemicals Starting with I