Shop All Chemicals Starting with I
Tci Americas
2-Iodoacetamide, 500g
Mfr # I0044-500G
Zoro # G8159693
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C2H4INO
- Chemical Container Size 500 g
- Molecular Weight 184.96
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0044-500G
- Zoro # G8159693
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Iodoacetamide |
Chemical Formula | C2H4INO |
Molecular Weight | 184.96 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (2-Iodoacetamide), 6.1, PG III |
Chemical Grade | Reagent |
CAS Number | 144-48-9 |
Chemical Container Type | Bottle |
Description
2-Iodoacetamide, CAS Number 144-48-9, Molecular Weight 184.96, Chemical Formula C2H4INO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2-Iodoacetamide), 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- STERLITECH Polyester (PETE) Membrane Filters, 5.0 Micron, 25mm, PK100 (PET5025100)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Tci Americas Chemicals Starting with I