Shop All Chemicals Starting with H
Tci Americas
2-Hydroxyisobutyric Acid, 500g
Mfr # M0360-500G
Zoro # G8131188
Free Shipping & Returns
$284.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight 104.11
- CAS Number 594-61-6
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0360-500G
- Zoro # G8131188
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Hydroxyisobutyric Acid |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 104.11 |
CAS Number | 594-61-6 |
Chemical Container Type | Bottle |
Chemical Formula | C4H8O3 |
Chemical Container Material | Clear Glass |
Description
2-Hydroxyisobutyric Acid, CAS Number 594-61-6, Molecular Weight 104.11, Chemical Formula C4H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- Tci Americas Chemicals Starting with H