Shop All Chemicals Starting with H
Tci Americas
2-Hydroxy-4-Methylpyridine, 5g
Mfr # H1052-5G
Zoro # G8265673
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 109.13
- CAS Number 13466-41-6
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1052-5G
- Zoro # G8265673
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-Hydroxy-4-Methylpyridine |
Molecular Weight | 109.13 |
CAS Number | 13466-41-6 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C6H7NO |
Description
2-Hydroxy-4-Methylpyridine, CAS Number 13466-41-6, Molecular Weight 109.13, Chemical Formula C6H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Hydrometer Tester (MAX3464429)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 25g (H12000-25.0)
- Tci Americas Chemicals Starting with H