Shop All Chemicals Starting with E
Tci Americas
2-Ethylhexyl Vinyl Ether, 25g
Mfr # I0148-25G
Zoro # G8166687
Free Shipping & Returns
$332.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN3271, Ethers, N.O.S., 3, PG III
- Chemical Formula C10H20O
- Molecular Weight 156.27
- CAS Number 103-44-6
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # I0148-25G
- Zoro # G8166687
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Ethylhexyl Vinyl Ether |
Shipping Restrictions | UN3271, Ethers, N.O.S., 3, PG III |
Chemical Formula | C10H20O |
Molecular Weight | 156.27 |
CAS Number | 103-44-6 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
2-Ethylhexyl Vinyl Ether, CAS Number 103-44-6, Molecular Weight 156.27, Chemical Formula C10H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Tci Americas Chemicals Starting with E