Shop All Chemicals Starting with E
Tci Americas
2-Ethylhexyl Phosphate, 500g
Mfr # P0261-500G
Zoro # G8264328
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 12645-31-7
- Chemical Grade Reagent
- Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # P0261-500G
- Zoro # G8264328
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Ethylhexyl Phosphate |
Chemical Container Type | Bottle |
CAS Number | 12645-31-7 |
Chemical Grade | Reagent |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
2-Ethylhexyl Phosphate, CAS Number 12645-31-7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- TRICORBRAUN 200 cc White HDPE Plastic Round Packer Bottle- 45-400 Neck Finish (024175)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Tci Americas Chemicals Starting with E