Shop All Chemicals Starting with E
Tci Americas
2-Ethylhexyl Methacrylate, 25mL
Mfr # M0591-25ML
Zoro # G8184668
$30.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
- Molecular Weight 198.31
- CAS Number 688-84-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0591-25ML
- Zoro # G8184668
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 2-Ethylhexyl Methacrylate |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 198.31 |
CAS Number | 688-84-6 |
Chemical Grade | Reagent |
Chemical Formula | C12H22O2 |
Chemical Container Material | Clear Glass |
Description
2-Ethylhexyl Methacrylate, CAS Number 688-84-6, Molecular Weight 198.31, Chemical Formula C12H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Tci Americas Chemicals Starting with E