Shop All Chemicals Starting with E
Tci Americas
2-(dimethylamino)ethanol, 25mL
Mfr # D0649-25ML
Zoro # G7923233
product price: $26.19
/ea
$26.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- CAS Number 108-01-0
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0649-25ML
- Zoro # G7923233
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 2-(dimethylamino)ethanol |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 108-01-0 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 89.14 |
Shipping Restrictions | UN2051, 2-Dimethylaminoethanol, 8, Pg II |
Chemical Formula | C4H11NO |
Description
2-(dimethylamino)ethanol, CAS Number 108-01-0, Molecular Weight F.W. 89.14, Chemical Formula C4H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2051, 2-Dimethylaminoethanol, 8, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- AFS Dressing Forcep 6" (640400)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Tci Americas Chemicals Starting with E