Shop All Chemicals Starting with D
Tci Americas
2-deoxy-d-glucose, 5g
Mfr # D0051-5G
Zoro # G8086939
Free Shipping & Returns
$208.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H12O5
- Chemical Grade Reagent
- CAS Number 154-17-6
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0051-5G
- Zoro # G8086939
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-deoxy-d-glucose |
Chemical Formula | C6H12O5 |
Chemical Grade | Reagent |
CAS Number | 154-17-6 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 164.16 |
Shelf Life | 24 mo |
Description
2-deoxy-d-glucose, CAS Number 154-17-6, Molecular Weight F.W. 164.16, Chemical Formula C6H12O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Tci Americas Chemicals Starting with D