Shop All Chemicals Starting with C
Tci Americas
2-Chloro-4, 6-Dimethoxy-1, 3, 5-triazine
Mfr # C1676-25G
Zoro # G7971420
product price: $66.59
/ea
$66.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C5H6ClN3O2
- Molecular Weight F.W. 175.57
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C1676-25G
- Zoro # G7971420
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Chloro-4,6-Dimethoxy-1,3,5-triazine |
Chemical Container Type | Bottle |
Chemical Formula | C5H6ClN3O2 |
Molecular Weight | F.W. 175.57 |
Chemical Container Material | Clear Glass |
CAS Number | 3140-73-6 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
2-Chloro-4,6-Dimethoxy-1,3,5-triazine, CAS Number 3140-73-6, Molecular Weight F.W. 175.57, Chemical Formula C5H6ClN3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- Tci Americas Chemicals Starting with C