Shop All Chemicals Starting with C
Tci Americas
2-Chloro-2-methylbutane, 25mL
Mfr # C0200-25ML
Zoro # G7924240
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight F.W. 106.60
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Formula C5H11Cl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0200-25ML
- Zoro # G7924240
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 2-Chloro-2-methylbutane |
Chemical Grade | Reagent |
Molecular Weight | F.W. 106.60 |
Chemical Container Material | Clear Glass |
Chemical Formula | C5H11Cl |
Shipping Restrictions | UN1107, Amyl Chloride, 3, PG II |
Shelf Life | 24 mo |
CAS Number | 594-36-5 |
Chemical Container Type | Bottle |
Description
2-Chloro-2-methylbutane, CAS Number 594-36-5, Molecular Weight F.W. 106.60, Chemical Formula C5H11Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1107, Amyl Chloride, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- Tci Americas Chemicals Starting with C