Shop All Chemicals Starting with A
Tci Americas
2-aminoethyl diphenylborinate, 25g
Mfr # D0281-25G
Zoro # G7903819
Free Shipping & Returns
$396.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 524-95-8
- Chemical Formula C14H16BNO
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0281-25G
- Zoro # G7903819
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-aminoethyl diphenylborinate |
Shelf Life | 24 mo |
CAS Number | 524-95-8 |
Chemical Formula | C14H16BNO |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 225.10 |
Description
2-aminoethyl diphenylborinate, CAS Number 524-95-8, Molecular Weight F.W. 225.10, Chemical Formula C14H16BNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Tci Americas Chemicals Starting with A