Shop All Chemicals Starting with A
Tci Americas
2-Aminoazotoluene, 500g
Mfr # T0261-500G
Zoro # G8152623
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shipping Restrictions UN2078, Toluene Diisocyanate, 6.1, PG II
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight 225.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0261-500G
- Zoro # G8152623
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Aminoazotoluene |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2078, Toluene Diisocyanate, 6.1, PG II |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 225.3 |
CAS Number | 97-56-3 |
Chemical Container Type | Bottle |
Chemical Formula | C14H15N3 |
Description
2-Aminoazotoluene, CAS Number 97-56-3, Molecular Weight 225.3, Chemical Formula C14H15N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2078, Toluene Diisocyanate, 6.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- Tci Americas Chemicals Starting with A